Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
Glues and Adhesives liquid
SPARTEX 829215 MULTI-PURPOSE ADHESIVE 650ML
SPARTEX 829215 MULTI-PURPOSE ADHESIVE 650ML
Ad-1 - multi-purpose glue
References
spartex:
829215
rubix:
217A3717
ean:
3660338048821
Technical specifications
Colour
Colourless
Capacity
650
ml
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 829215 MULTI-PURPOSE ADHESIVE 650ML
Fast setting for the glueing of papers, cardboard, fabrics, felt, wood, glass, etc....
Single or double sided adhesive depending on your use..
Odourless, chlorinated solvent free..
Does not stain..
Contents: 650 ml. Box of 12 aerosols.
Strengths
Odourless, chlorinated solvent free
Technical specifications
Attributes
Colour
Colourless
Capacity
650
ml
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.40
excl. VAT
/
Each
£
8.88
incl. VAT
Sold out
Add to cart
Check our products from related categories
SCOTCHGRIP 847 (1236) ADHESIVE 1 LITRE
7100261679 3M SCOTCH-WELD EPOXY ADHESIVE DP410, BEIGE, 400 ML
LOCTITE AA 352 UV ADHESIVE 50ML 135412
3M EPOXY ADHESIVE DP190 50ML
3M 2262Q SCOTCH-WELD PLASTIC ADHESIVE US QUART
LOCTITE 638 HIGH STRENGTH FAST CURE BAG-IN-BOX 2L 1803367
AMBERSIL MP100 - MULTI-PURPOSE ADHESIVE 31624
LOCTITE EA 3425 A&B (1:1) DUAL CARTRIDGE 50ML 2063045
LOCTITE 3430 5 MINUTE EPOXY 24ML
LOCTITE AA 3922 UV MEDICAL ADHESIVE 25ML 1170625
LOCTITE 649 BOTTLE 250ML 234892
3M DP105ADH48.5 SCOTCH-WELD EPOXY ADHESIVE TRANSPARENT 48.5ML
3M DP460ADHBG50 SCOTCH-WELD EPOXY ADHESIVE OFF-WHITE 50ML
LOCTITE AA 350 UV ADHESIVE 50ML 267423
LOCTITE AA 329 MULTIBOND HIGH STRENGTH 315ML 195716