3M 2131A SCOTCHCAST FLAME-RETARDANT RESIN BAG SC 2131 SIZE A 74ML
3M™ Scotchcast™ Resin SC 2131
See technical informationSee documentsReferences
3M:92820
Rubix:248A6570
Manufacturer :7000092517
EAN:08021684624223

Documents
Product details : 3M 2131A SCOTCHCAST FLAME-RETARDANT RESIN BAG SC 2131 SIZE A 74ML
3M™ Scotchcast™ Flame-Retardant Compound 2131 has a low gel-point rating to ensure curing at the room temperature. The high tensile strength of the resin exhibits a semi-flexible property and good adhesion property after curing. It is ideal for applications that need excellent thermal shock and mechanical shock resistance. It has a high flash point, preventing any fire hazard due to quick ignition. The flame retardant resin allows you to electrically insulate cable splices operating up to 1 kV and to seal the crotch or sheath when terminating multi core cables. RoHS 2011/65/EU Compliant.
3M™ Scotchcast™ Flame-Retardant Compound 2131 is a 2-part polyurethane resin used for electrically insulating between connectors at low voltage as well as replacing cable jackets when splicing or repairing mine and portable cables. This permanent, liquid type resin has a unique formulation designed for use in the rugged conditions in which mine and portable cable operate. The high dielectric strength offers a very good electrical insulating property to the resin.
Strengths
Semi-flexible;Has 17-minute gel time at 23 °C (73 °F);Useful for replacing or repairing the jacket on both single- and multi-core power cables in rugged conditions;Designed for max temperature continuous use at 90 °C (194 °F);Three different pack sizes available;Flame-retardant;Rated up to 1 kV;RoHS 2011/65/EU Compliant
Applications
Flexible, low-voltage, electrical cable joints
Technical specifications
Attributes
| Colour | black |
|---|---|
| Volume | 74 ml |
| Min. temperature | 0 °C |
| Drying time | 17 min |
| Application type | zur isolierung und zum mechanischen schutz von flexiblen niederspannungsleitungen sowie zum austausch/reparieren von kabelmänteln; zusätzlich geeignet zum verguss von kabel- und drahtummantelungen, kabelsplices und anschluss-/abzweigdosen sowie zur isolierung zwischen leitern von mehrader-spleißen (bis 1.000 v). |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- Delivery usually within ( 13 ) days