3M 8835+ VALVED DISPOSABLE MASKS FFP3 NR D BOX OF 5
3M™ Particulate Respirators 8000 Series
See technical informationSee documentsReferences
3M:8835+
Rubix:80343536
Manufacturer :7100081542
EAN:04054596076846






Documents
Product details : 3M 8835+ VALVED DISPOSABLE MASKS FFP3 NR D BOX OF 5
Get protection against hazardous dusts and mists, with 3M™ Particulate Respirators 8000 Series. Our robust, cup-shaped respirators provide FFP1, FFP2 and FFP3 protection and feature a soft, cushioned lining for lasting comfort throughout your work shift. They have a lightweight, twin-strap design, nose clip, soft edge (the area in contact with the face) and nose foam helps fit a broad range of faces. The 3M Advanced Electret (filter) Media (AEM) aids users in breathing easily, and some of the range is available with 3M™ Cool Flow™ Valve, reducing heat build-up for users working in hot and humid conditions. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12) and red for FFP3 (NPF 50). They’re designed to work well with 3M Eyewear and Hearing Protection products.
The 3M™ Particulate Respirator 8000 Series is our range of cup-shaped respirators, with a lightweight, twin-strap design. They provide FFP1, FFP2 and FFP3 respiratory protection, with a convex shape, nose foam and adjustable nose clip that helps you get a comfortable fit across a broad range of face sizes.
Strengths
Reliable and effective FFP3 (NPF 50) protection against dust, mist and metal fumes;Soft, comfortable inner face seal can be cleaned with 3M™ 105 Face Seal Cleaner for hygienic reuse;"‘R’ rated for multiple work shift use ";Robust, lightweight shell and cup design;3M Advanced Electret (filter) Media's low breathing resistance allows easy breathing during long work shifts;Adjustable, braided straps are colour coded for easy identification (red for FFP3 protection);Adjustable, braided straps are colour coded for easy identification (red for FFP3 protection);Engineered to be compatible with 3M Eyewear and Hearing Protection products;Made in the UK
Applications
Protection against fine dust, mist and metal fumes
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
| Packaging | box of 5 masks; carton of 50 (10 boxes of 5). |
| Material | filter / inner shell: polypropylene / polyester; face seal: thermoplastic elastomer (tpe); exhalation valve (3m cool flow): polypropylene / polyisoprene; straps: cotton / polyisoprene / polypropylene; tension-adjustable buckles: polypropylene. |
Show UNSPSC/ECL@SS
£ 46.76 excl. VAT
/ Each
£ 56.11 incl. VAT
- In stock: Next day delivery