MOLDEX 248501 SMART VALVED DISPOSABLE MASK FFP2 NR D PK20
MOLDEX 2485 SMART VALVED DISPOSABLE MASK FFP2 NR D BOX OF 20
See technical informationSee documentsReferences
Moldex:2485
Rubix:2518928
EAN:4019444004655

Documents
Product details : MOLDEX 248501 SMART VALVED DISPOSABLE MASK FFP2 NR D PK20
Smart FFP masks are designed with a soft foam nose cushion for a comfortable fit. A soft, skin-friendly inner fleece layer and a stretchy woven strap provide additional comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearers face and their facial movements. As a result, our Smart masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions.
FFP2 protection against toxic dusts, fumes and water/oil based mists/aerosols 10 x WEL
Tested and certified to EN 149:2001+A1:2009
Strengths
FFP Mask with comfortable nose seal
DuraMesh® outer shell for superior durability and shape retention
ActivForm®: no nose clip neededActivForm® - 3D fit for a secure seal that adapts to the shape of the wearers face
Large Ventex®-valve reduces heat and humidity inside the mask
Loop strap with clip for quick, simple and safe on and off
Applications
Working with harmful dusts, fumes and aerosols including softwoods
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 74.11 excl. VAT
/ Each
£ 88.93 incl. VAT
- In stock: Next day delivery
