3M 9913 SPECIALITY PARTICULATE RESPIRATOR FFP1 UNVALVED PK20


3M™ Speciality Particulate Respirators 9900 Series

References
3m:9913
rubix:325102
manufacturer :7000034740
ean:04046719381920
brand logo
brand logo
Technical specifications
ClassFFP1
ValveNo
See all Specifications

Product details : 3M 9913 SPECIALITY PARTICULATE RESPIRATOR FFP1 UNVALVED PK20


Get reliable and effective FFP1, FFP2, and FFP3 breathing protection against dusts, mists, organic vapours, acid gases, ozone (NPF 10) and hydrogen fluoride, with 3M™ Speciality Particulate Respirators. They feature an activated carbon layer that provides relief from nuisance odours, and they’re ideal for welding or waste sorting work environments. Our lightweight, cup-shaped design is sturdy and collapse resistant, and the convex shape, soft inner face seal, nose clip and twin strapping helps provide a comfortable fit across a broad range of face shapes. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12), and red for FFP3 (NPF 50). Designed to work well with 3M Eyewear and Hearing Protection products.
3M™ Speciality Particulate Respirators provide lightweight and comfortable FFP1, FFP2 and FFP3 breathing protection against organic vapours, acid gases, ozone, hydrogen fluoride, and nuisance odours. Our respirators have an activated carbon layer that provides relief against nuisance-level odours. The convex shape, soft inner face seal, nose clip and twin strapping helps adjust to a broad range of faces, and the braided, colour-coded headbands help you quickly identify their protection level.

Strengths

Provides FFP1 (NPF 4) protection against dusts and mists;Activated carbon layer provides relief against nuisance-level organic vapours;Convex shape, nose clip and twin strapping helps provide a comfortable fit across a broad range of face shapes;Lightweight, cup-shaped design is sturdy and collapse resistant;Braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4);Designed to work well with 3M Eyewear and Hearing Protection products;Good fit over a wide range of face sizes provided by convex shape, nose clip and twin-strap design

Applications

Wide variety of workplace environments, including those with low-level odour from organic vapours

Technical specifications


Attributes
Packaged dimensions (D x W x H)216x130x130 mm
Package weight258 g
ClassFFP1
ValveNo
ColourWhite
TypeOther
Show UNSPSC/ECL@SS
£ 75.62 excl. VAT
/ Each
£ 90.74 incl. VAT
  • In stock: Next day delivery