3M MT74H52A-111 HEADSET


3M™ PELTOR™ CH-3 Headsets with PTT Adaptor

References
3m:MT74H52A-111
rubix:255A7415
manufacturer :7100203638
ean:04054596695672
brand logo
brand logo
Technical specifications
Single Number Rating SNR26 dB
See all Specifications

Product details : 3M MT74H52A-111 HEADSET


Protect your hearing without losing the ability to hear conversation with 3M™ PELTOR™ CH-3 Headsets with PTT Adaptor. These push to talk (PTT) headsets feature a CH-3 speaker system that’s optimised for the speech frequency in high noise environments and meets the efficiency demand from today’s digital devices. The FLX2 cable system provides a simple and reliable connection and the modern cup design offers high comfort and attenuation. They also feature an IP68 classified noise cancelling boom microphone which is optimised for high noise areas. All critical parts are rigorously tested and easy to change without any special tooling which contributes to low maintenance costs. Comes with a headband, neckband or helmet attachment. Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.
3M™ PELTOR™ CH-3 Headsets with PTT Adaptor utilise the FLX2 cable system for a simple and reliable connection. They feature a speaker system and boom microphone that’s optimised for speech frequency in high noise environments and a modern cup design which provides high comfort and attenuation. Comes with a headband, neckband or helmet attachment. Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.

Strengths

Push to talk (PTT) communication headsets that help provide hearing protection;Optimised speakers for use in noisy environments;FLX2 accessory connector for easy adaptation to required solution;IP68 classified noise cancelling boom microphone;Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval;Comes with a headband, neckband or helmet attachment

Applications

Agriculture, assembly, demolition, electrical, facility maintenance, machine operations, remediation

Technical specifications


Attributes
Single Number Rating SNR26 dB
Weight300 g
Colouryellow
Show UNSPSC/ECL@SS
£ 274.59 excl. VAT
/ Each
£ 329.51 incl. VAT
  • Usually arrives within 14 working days