3M PELTOR WS ALERT X HEADSET YELLOW CUPS HARD HAT ATTACHED 30SNR
3M™ PELTOR™ WS™ ALERT™ X Headsets
See technical informationSee documentsReferences
3M:MRX21P3E4WS6
Rubix:248A6812
Manufacturer :7100256658
EAN:04054596921061

Documents
Product details : 3M PELTOR WS ALERT X HEADSET YELLOW CUPS HARD HAT ATTACHED 30SNR
The 3M™ PELTOR™ WS™ ALERT™ X Helmet-Mounted Headset combines reliable hearing protection, wireless connectivity and all-day comfort in a high-visibility yellow design. Designed for direct attachment to compatible safety helmets, it protects users against hazardous noise while keeping them connected through Bluetooth® technology and the dedicated 3M™ Connected Equipment mobile app.
Features:
The 3M™ PELTOR™ WS™ ALERT™ X features Bluetooth® 4.2, enabling wireless connection to compatible mobile devices for hands-free calls and audio streaming. Its noise-cancelling electret boom microphone delivers clear voice communication, even in extremely noisy environments. The level-dependent ambient listening function allows users to hear important surrounding sounds while remaining protected against harmful noise levels.
Using the 3M™ Connected Equipment app, available for iOS and Android, users can easily configure headset settings, receive maintenance reminders and manage device functions. Designed for long-term comfort, the headset features replaceable ear cushions and interchangeable shell covers. The electronic components are positioned outside the earcups to help minimise corrosion caused by perspiration, increasing product durability.
Specifications:
• Bluetooth® technology: Version 4.2.
• Supported Bluetooth® profiles: HSP 1.2, HFP 1.6, A2DP 1.3, AVRCP 1.6.
• Bluetooth® range: up to 10 m (Class 2).
• Microphone type: noise-cancelling electret boom microphone.
• Speakers: 27 mm diameter, 100 Ohm impedance.
• Battery life: approximately 78 hours, depending on usage.
• Battery type: 2 × AA batteries (alkaline or rechargeable NiMH).
• Weight (including batteries): 413 g.
• Operating temperature: -20°C to +55°C.
Standards:
• EN 352-3 – Hearing protectors attached to industrial safety helmets.
• CE marked in accordance with the applicable European health and safety legislation.
Features:
The 3M™ PELTOR™ WS™ ALERT™ X features Bluetooth® 4.2, enabling wireless connection to compatible mobile devices for hands-free calls and audio streaming. Its noise-cancelling electret boom microphone delivers clear voice communication, even in extremely noisy environments. The level-dependent ambient listening function allows users to hear important surrounding sounds while remaining protected against harmful noise levels.
Using the 3M™ Connected Equipment app, available for iOS and Android, users can easily configure headset settings, receive maintenance reminders and manage device functions. Designed for long-term comfort, the headset features replaceable ear cushions and interchangeable shell covers. The electronic components are positioned outside the earcups to help minimise corrosion caused by perspiration, increasing product durability.
Specifications:
• Bluetooth® technology: Version 4.2.
• Supported Bluetooth® profiles: HSP 1.2, HFP 1.6, A2DP 1.3, AVRCP 1.6.
• Bluetooth® range: up to 10 m (Class 2).
• Microphone type: noise-cancelling electret boom microphone.
• Speakers: 27 mm diameter, 100 Ohm impedance.
• Battery life: approximately 78 hours, depending on usage.
• Battery type: 2 × AA batteries (alkaline or rechargeable NiMH).
• Weight (including batteries): 413 g.
• Operating temperature: -20°C to +55°C.
Standards:
• EN 352-3 – Hearing protectors attached to industrial safety helmets.
• CE marked in accordance with the applicable European health and safety legislation.
Strengths
• Certified 30 dB SNR hearing protection against hazardous workplace noise.
• Bluetooth® connectivity and a noise-cancelling microphone provide clear hands-free communication.
• Level-dependent technology improves situational awareness while maintaining hearing protection.
• Long-lasting comfort with replaceable ear cushions and an ergonomic design.
• Electronics positioned outside the earcups help improve resistance to sweat-related corrosion.
• Easy configuration and maintenance management through the 3M™ Connected Equipment app.
• Automatic power-off after four hours of inactivity and low-battery warning help maximise battery life.
• Helmet-mounted design provides excellent compatibility with industrial safety helmets.
• Bluetooth® connectivity and a noise-cancelling microphone provide clear hands-free communication.
• Level-dependent technology improves situational awareness while maintaining hearing protection.
• Long-lasting comfort with replaceable ear cushions and an ergonomic design.
• Electronics positioned outside the earcups help improve resistance to sweat-related corrosion.
• Easy configuration and maintenance management through the 3M™ Connected Equipment app.
• Automatic power-off after four hours of inactivity and low-battery warning help maximise battery life.
• Helmet-mounted design provides excellent compatibility with industrial safety helmets.
Applications
The 3M™ PELTOR™ WS™ ALERT™ X Helmet-Mounted Headset is ideal for professionals working in noisy environments where hearing protection and communication are equally important, including:
• Construction and civil engineering.
• Industrial maintenance.
• Agriculture.
• Manufacturing and steel production.
• Warehousing and logistics.
• Quarrying.
• Forestry.
• Outdoor industrial applications requiring helmet-mounted hearing protection and wireless connectivity.
• Construction and civil engineering.
• Industrial maintenance.
• Agriculture.
• Manufacturing and steel production.
• Warehousing and logistics.
• Quarrying.
• Forestry.
• Outdoor industrial applications requiring helmet-mounted hearing protection and wireless connectivity.
Technical specifications
Attributes
| Single Number Rating SNR | 30 dB |
|---|---|
| Type | headset |
| Colour | black |
Show UNSPSC/ECL@SS
£ 350.31 excl. VAT
/ Each
£ 420.37 incl. VAT
- Delivery date on request
Contact a branch