3M MT73H7B4410WS6EU PELTOR WS PLUS HEADSET 446 MHZ ANALOG NECKBAND


3M™ PELTOR™ WS™ LiteCom Plus Headsets

References
3m:MT73H7B4410WS6EU
rubix:230A8364
manufacturer :7100201938
ean:07318640069558
brand logo
brand logo
Technical specifications
Single Number Rating SNR31 dB
See all Specifications

Product details : 3M MT73H7B4410WS6EU PELTOR WS PLUS HEADSET 446 MHZ ANALOG NECKBAND


For effective headset-to-headset communication in noisy environments, use 3M™ PELTOR™ WS™ LiteCom Plus Headsets. These headsets help protect users against hazardous noise, while enabling communication in loud environments and maintaining situational awareness. The level-dependent function and noise-cancelling microphone help the user hear important sounds from their surroundings and communicate with colleagues without compromising on hearing protection.They feature integrated two-way radio in PMR 446 MHz or LPD 433 MHz for reliable communication and can be used with similar radio communication systems. They include Bluetooth® enabled multipoint connectivity for simultaneous, seamless connection. These headsets are available with a headband, neckband or as helmet attachments.
3M™ PELTOR™ WS™ LiteCom Plus Headset features integrated pre-programmed two-way radio, Bluetooth® Multipoint connectivity, noise-cancelling microphones, and a level-dependent function for ambient listening. The headset is available with a headband, neckband or as helmet attachments.

Strengths

Hearing protector with built-in two-way radio;Level-dependent technology helps improve situational awareness and communication;Bluetooth® multipoint connectivity allows seamless connection of mobile devices;Push-to-listen quick activation of level dependent function;Noise cancelling waterproof IP68 classified microphone;Voice operated transmission (VOX) for hands free use in high noise environments;Available as headband, neckband or helmet attachment;Lithium-Ion rechargeable battery;Use to help you communicate efficiently in high noise environments

Applications

Manufacturing, construction

Technical specifications


Attributes
Single Number Rating SNR31 dB
Weight434 g
Show UNSPSC/ECL@SS
£ 1,125.87 excl. VAT
/ Each
£ 1,351.04 incl. VAT
  • Usually arrives within 14 working days