3M HT52A-112 PELTOR CH-3 LISTEN ONLY HEADSET HEADBAND
Hearing Protector
See technical informationSee documentsReferences
3M:HT52A-112
Rubix:243A9354
Manufacturer :7100203299
EAN:04054596694712

Documents
Product details : 3M HT52A-112 PELTOR CH-3 LISTEN ONLY HEADSET HEADBAND
The 3M™ PELTOR™ CH-3 Listen Only Hearing Protector is a next generation earmuff that helps workers stay protected in noisy environments while enabling them to hear incoming audio from their handheld device. Incorporating the newly designed FLX2 connection jack, the CH-3 hearing protector can be easily and reliably connected to a wide assortment of handheld devices The 3M™ PELTOR™ CH-3 Listen Only Hearing Protector with the FLX2 cable platform is adaptable to a wide assortment of handheld devices and helps provide hearing protection with clear audio reception in noisy environments. The CH-3 speaker system is optimized for speech frequencies and meets the efficiency demands of many of today's digital devices. The flexible yet sturdy headband design adapts to a wide variety of head shapes and provides lasting comfort for long duration wear times. The modern ear cup design helps the hearing protector withstand harsh environmental elements while the bright yellow colour enhances visibility. All critical parts are rigorously tested and are readily changeable without any special tooling The 3M™ PELTOR™ Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity The 3M™ PELTOR™ CH-3 Listen Only Hearing Protector is a next generation earmuff that helps workers stay protected in noisy environments while enabling them to hear incoming audio from their handheld device. Incorporating the newly designed FLX2 connection jack, the CH-3 hearing protector can be easily and reliably connected to a wide assortment of handheld devices. The 3M™ PELTOR™ CH-3 Listen Only Hearing Protector with the FLX2 cable platform is adaptable to a wide assortment of handheld devices and helps provide hearing protection with clear audio reception in noisy environments. The CH-3 speaker system is optimized for speech frequencies and meets the efficiency demands of many of today's digital devices. The flexible yet sturdy headband design adapts to a wide variety of head shapes and provides lasting comfort for long duration wear times. The modern ear cup design helps the hearing protector withstand harsh environmental elements while the bright yellow colour enhances visibility. All critical parts are rigorously tested and are readily changeable without any special tooling. The 3M™ PELTOR™ Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
Strengths
•Hearing protection solution with clear audio reception in noisy environments
FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
Lasting comfort for long duration wear times
Designed to withstand harsh environmental elements
Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
Bright yellow colour for enhanced visibility
Flexible yet sturdy headband design adapts to a wide variety of head shapes and sizes
FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
Lasting comfort for long duration wear times
Designed to withstand harsh environmental elements
Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
Bright yellow colour for enhanced visibility
Flexible yet sturdy headband design adapts to a wide variety of head shapes and sizes
Technical specifications
Attributes
| Single Number Rating SNR | 26 dB |
|---|---|
| Type | headset |
| Weight | 273 g |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 146.45 excl. VAT
/ Each
£ 175.74 incl. VAT
- Delivery usually within ( 16 ) days