3M MT53H7A4400 HEADBAND C/W COMMS RADIO


3M™ PELTOR™ LiteCom Headsets

References
3m:MT53H7A4400-EU
rubix:80133086
manufacturer :7000108540
ean:07318640063280
brand logo
video-play-icon.png
brand logo
brand logo
Technical specifications
Single Number Rating SNR32 dB
See all Specifications

Product details : 3M MT53H7A4400 HEADBAND C/W COMMS RADIO


3M™ PELTOR™ LiteCom Headsets feature a built-in analogue two-way radio, available in PMR version with 8 channels and 38 sub channels allowing users to communicate individually using the same channel.The noise cancelling dynamic microphone provides voice-operated transmission (VOX) for hands free use, and an external jack allows you to connect a mobile device or another two-way radio.
3M™ PELTOR™ LiteCom Headsets are our robust hearing protectors with a built-in analogue two-way communication radio and noise cancelling dynamic microphone. Available in headband, neckband and helmet mounted models.

Strengths

Hearing protector with built-in communication radio for "hands free" short-range communications with other LiteCom headsets and comms radio devices on the same frequency;8 channels and 38 sub channels allow users to communicate individually using the same channel;An auxiliary input also lets you connect a mobile phone or external com radio, regardless of the frequency;Integrated noise cancelling microphone;Communication radio in the PMR 446 MHz frequency range.

Applications

Use to help you communicate efficiently in high noise environments
brand logo

Technical specifications


Attributes
Package weight899,8 g
Single Number Rating SNR32 dB
Weight857 g
Colourblack
Show UNSPSC/ECL@SS
£ 616.58 excl. VAT
/ Each
£ 739.90 incl. VAT
  • Usually arrives within 14 working days