3M PELTOR EARMUFFS YELLOW HELMET MOUNTED X2P5E
3M™ PELTOR™ X2 Orejeras
See technical informationSee documentsReferences
3M:X2P5E
Rubix:395A4714
Manufacturer :7100095525
EAN:04054596135444



Documents
Product details : 3M PELTOR EARMUFFS YELLOW HELMET MOUNTED X2P5E
If you are looking for high-performance hearing protection against moderate noise levels, the 3M™ PELTOR™ X2 Earmuffs are your solution. Colour coded in yellow for easy identification within the 3M™ PELTOR™ X Series, they help users quickly select the appropriate level of protection. The headband version features an electrically insulated twin headband that helps reduce heat build-up on the top of the head, together with a plastic-coated stainless steel wire construction that provides one of the most durable headbands available from 3M.
Features:
The wide, flat headband is covered with soft plastic to ensure consistent pressure across the top of the head, delivering excellent comfort throughout prolonged use. As no metal parts are exposed, the headband version offers a dielectric design, providing electrical resistance for applications where there is a risk of sparks or electrical charge.
Precision-moulded adjustment sliders allow quick and easy fitting while the earmuffs are being worn. Wide, soft foam ear cushions enhance wearer comfort, while the slim earcup profile improves compatibility with other personal protective equipment.
To suit different working environments and user preferences, helmet-mounted versions are also available. The P5 version offers the same dielectric properties as the headband model, while the P3 helmet-mounted version and the neckband version are available for applications where electrical insulation is not required.
Replaceable ear cushions and foam liners are available as hygiene kits, making maintenance straightforward while helping extend product service life.
The 3M™ PELTOR™ X2 Earmuffs feature a modern, slim-profile design and are available in headband, neckband and helmet-mounted configurations. The headband version incorporates an electrically insulated twin headband that reduces heat build-up on the head. Depending on application requirements, helmet-mounted versions are available with either dielectric electrical insulation or robust metal attachment arms.
Features:
The wide, flat headband is covered with soft plastic to ensure consistent pressure across the top of the head, delivering excellent comfort throughout prolonged use. As no metal parts are exposed, the headband version offers a dielectric design, providing electrical resistance for applications where there is a risk of sparks or electrical charge.
Precision-moulded adjustment sliders allow quick and easy fitting while the earmuffs are being worn. Wide, soft foam ear cushions enhance wearer comfort, while the slim earcup profile improves compatibility with other personal protective equipment.
To suit different working environments and user preferences, helmet-mounted versions are also available. The P5 version offers the same dielectric properties as the headband model, while the P3 helmet-mounted version and the neckband version are available for applications where electrical insulation is not required.
Replaceable ear cushions and foam liners are available as hygiene kits, making maintenance straightforward while helping extend product service life.
The 3M™ PELTOR™ X2 Earmuffs feature a modern, slim-profile design and are available in headband, neckband and helmet-mounted configurations. The headband version incorporates an electrically insulated twin headband that reduces heat build-up on the head. Depending on application requirements, helmet-mounted versions are available with either dielectric electrical insulation or robust metal attachment arms.
Strengths
• Noise attenuation of 30–31 dB SNR, depending on the model, tested in accordance with EN 352:2020.
• Wide, electrically insulated headband provides dielectric electrical resistance.
• Yellow colour coding allows rapid identification of the protection level.
• Slim earcups improve compatibility with other personal protective equipment.
• Newly developed 3M ear cushion foam provides an effective acoustic seal and reliable hearing protection.
• Twin headband design improves heat dissipation, while the internal stainless steel construction maintains consistent pressure for up to 8 hours of comfortable wear.
• Optimised weight distribution for exceptional wearer comfort.
• Robust ABS earcups provide excellent impact resistance.
• Thermoplastic polyurethane (TPU) outer coating enhances resistance to abrasion and impacts.
• Wide, electrically insulated headband provides dielectric electrical resistance.
• Yellow colour coding allows rapid identification of the protection level.
• Slim earcups improve compatibility with other personal protective equipment.
• Newly developed 3M ear cushion foam provides an effective acoustic seal and reliable hearing protection.
• Twin headband design improves heat dissipation, while the internal stainless steel construction maintains consistent pressure for up to 8 hours of comfortable wear.
• Optimised weight distribution for exceptional wearer comfort.
• Robust ABS earcups provide excellent impact resistance.
• Thermoplastic polyurethane (TPU) outer coating enhances resistance to abrasion and impacts.
Applications
This product is suitable for:
• Assembly.
• Demolition.
• Facility maintenance.
• Grinding.
• Sanding.
• Welding.
• Assembly.
• Demolition.
• Facility maintenance.
• Grinding.
• Sanding.
• Welding.
Technical specifications
Attributes
| Single Number Rating SNR | 31 dB |
|---|---|
| Weight | 226 g |
| Colour | yellow |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
- Delivery usually within ( 32 ) days