3M PELTOR MT53H7P3E4400-EU LITECOM COMMS H/MOUNTED HEADSET BLU SNR33


3M™ PELTOR™ LiteCom Headsets

References
3m:MT53H7P3E4400-EU
rubix:211A3478
manufacturer :7000108541
ean:07318640063297
brand logo
brand logo
Technical specifications
Single Number Rating SNR33 dB
See all Specifications

Product details : 3M PELTOR MT53H7P3E4400-EU LITECOM COMMS H/MOUNTED HEADSET BLU SNR33


3M™ PELTOR™ LiteCom Headsets feature a built-in analogue two-way radio, available in PMR version with 8 channels and 38 sub channels allowing users to communicate individually using the same channel.The noise cancelling dynamic microphone provides voice-operated transmission (VOX) for hands free use, and an external jack allows you to connect a mobile device or another two-way radio.
3M™ PELTOR™ LiteCom Headsets are our robust hearing protectors with a built-in analogue two-way communication radio and noise cancelling dynamic microphone. Available in headband, neckband and helmet mounted models.

Strengths

Hearing protector with built-in communication radio for "hands free" short-range communications with other LiteCom headsets and comms radio devices on the same frequency;8 channels and 38 sub channels allow users to communicate individually using the same channel;An auxiliary input also lets you connect a mobile phone or external com radio, regardless of the frequency;Integrated noise cancelling microphone;Communication radio in the PMR 446 MHz frequency range.

Applications

Use to help you communicate efficiently in high noise environments

Technical specifications


Attributes
Single Number Rating SNR33 dB
Colourblack
Show UNSPSC/ECL@SS
£ 619.66 excl. VAT
/ Each
£ 743.59 incl. VAT
  • Usually arrives within 14 working days