PORTWEST PW41 SUPER EAR DEFENDERS YELLOW
PORTWEST PW41 YELLOW SUPER EAR PROTECTOR SNR32
See technical informationReferences
Portwest:PW41YER
Rubix:80449892
EAN:5036108171767

Product details : PORTWEST PW41 SUPER EAR DEFENDERS YELLOW
Ultra-lightweight for extended use. A double attachment system and adjustable stem allow multiple positioning for a better fit. Folded, it fits in the hand. Folds to palm size for easy transport and to keep clean. Adjustable double pin system offers multiple positioning for a better fit.
Standard: EN 352-1 (SNR 30dB)
Standard: EN 352-1 (SNR 30dB)
Technical specifications
Attributes
| Single Number Rating SNR | 30 dB |
|---|---|
| Colour | yellow |
| Foldable | yes |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
- In stock: Next day delivery