GISS 856137 EAR DEFENDER G-HEAR GOLD EVOL SNR29
G-Hear Gold Evol Ear Defender
See technical informationSee documentsReferences
Superseded Ref:6822373
GISS:856137
Rubix:200A3534
EAN:3660338114359



Documents
Product details : GISS 856137 EAR DEFENDER G-HEAR GOLD EVOL SNR29
• Ear defender with ABS shells.
• Padded ear-pieces in synthetic foam.
• Double plastic hoop, adjustable in height, with foam reinforcement for better comfort.
• Weight: 278 g
• Noise reduction:
• SNR = 29,9 dB / H = 31,7 dB / M = 27,5 dB / L = 19,9 dB
Strengths
• Very comfortable, practical thanks to its organizer bag and its belt transport hook
Applications
• Intended for very noisy industrial environments such as the agricultural sector, airports or usingwork-site machinery.
• Can also be used in workshops, sheet-metal works, print-shops.
Technical specifications
Attributes
| Single Number Rating SNR | 29.9 dB |
|---|---|
| Weight | 278 g |
| Colour | black |
| Foldable | yes |
Show UNSPSC/ECL@SS
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
- In stock: Next day delivery
