JSP AEB010-0AY-800 SONIS1 OVER MOULDED HEADBAND D'GRY/EXVIS GRN
Adjustable Ear Defender
See technical informationSee documentsReferences
JSP:AEB010-0AY-800
Rubix:80435676
EAN:5038428261913




Documents
Product details : JSP AEB010-0AY-800 SONIS1 OVER MOULDED HEADBAND D'GRY/EXVIS GRN
The Sonis® range has been stylishly designed with a traffic light colour code for easy identification. Materials have been chosen for both performance and comfort for extended periods of use.
Strengths
•Performance: The Sonis® range of ear defenders have been designed by the JSP R&D team. Working with a leading UK acoustic engineering research facility they have developed an ear defender range that peaks at an unbeaten 37 SNR
Comfort: The over-moulded headband has a built in comfort area with ventilation. The headband force and the cushion surface area work together to provide optimum cushion pressure and comfort
Customisation: Sonis® cups can be coloured to meet a corporate identity. They can also be printed with a company logo for improved brand recognition and to discourage theft. MOQ's apply
Adjustable Steel Arms: To facilitate even distribution of pressure the wearer can tilt and adjust the position of the ear cup for optimum comfort and fit
Hygienic: The headband is manufactured from TPE, making it easy to wipe clean. The sealing rings are easy to replace. Hygiene kits are available for each model
Extra Visibility: The Sonis® range is available with extra visibility cups and a reflective headband for added low light protection
Moderate Industrial Noise
Workshops
Printing Works
Landscaping
Leisure Activities
Comfort: The over-moulded headband has a built in comfort area with ventilation. The headband force and the cushion surface area work together to provide optimum cushion pressure and comfort
Customisation: Sonis® cups can be coloured to meet a corporate identity. They can also be printed with a company logo for improved brand recognition and to discourage theft. MOQ's apply
Adjustable Steel Arms: To facilitate even distribution of pressure the wearer can tilt and adjust the position of the ear cup for optimum comfort and fit
Hygienic: The headband is manufactured from TPE, making it easy to wipe clean. The sealing rings are easy to replace. Hygiene kits are available for each model
Extra Visibility: The Sonis® range is available with extra visibility cups and a reflective headband for added low light protection
Moderate Industrial Noise
Workshops
Printing Works
Landscaping
Leisure Activities
Technical specifications
Attributes
| Single Number Rating SNR | 27 dB |
|---|---|
| Weight | 213 g |
| Colour | grey |
| Foldable | yes |
Show UNSPSC/ECL@SS
£ 25.49 excl. VAT
/ Each
£ 30.59 incl. VAT
- Delivery usually within ( 4 ) days
