Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
Glues and Adhesives liquid
SPARTEX 829242 RE-POSITIONABLE ADHESIVE 650ML
SPARTEX 829242 RE-POSITIONABLE ADHESIVE 650ML
Ad-2 - repositionable glue
References
spartex:
829242
rubix:
217A3718
ean:
3660338048838
Technical specifications
Colour
Colourless
Capacity
650
ml
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 829242 RE-POSITIONABLE ADHESIVE 650ML
Allows multiple repositioning before glueing to the specified location..
It makes most materials self-adhesive..
No chlorinated solvent..
Does not stain..
Contents: 650 ml. Box of 12 aerosols.
Strengths
Not aggressive on paints, varnishes...
Technical specifications
Attributes
Colour
Colourless
Capacity
650
ml
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LOCTITE 2675732 HOT STICKS PK6
LOCTITE AA 350 UV ADHESIVE 50ML 267423
LOCTITE AA V1315 A AND B CARTRIDGE 400ML 1307524
3M 1300L1 NEOPRENE HIGH PERFORM RUBBER AND GASKET ADHESIVE YELLOW 1L
LOCTITE 2056902 9489.50 HYSOL 2PART ADHESIVE 50ML
LOCTITE 641 BEARING FIT MEDIUM STRENGTH 250ML 234866
3M 41050W SCOTCH-WELD EPOXY ADHESIVE DP410 50ML
LOCTITE 3430 5 MINUTE EPOXY 24ML
LOCTITE EA 9450 A&B (1:1) DUAL CARTRIDGE 50ML 2036535
3M SCOTCH-WELD EPOXY ADHESIVE DP125 GREY 48.5 ML
LOCTITE 574 MULTI GASKET MEDIUM STRENGTH 50ML 234534
LOCTITE EA 9492 A&B (2:1) DUAL CARTRIDGE 50ML 2052215
LOCTITE AA 3201 UV MEDICAL ADHESIVE FAST CURE 25ML 195834
LOCTITE 4013 MEDICAL CYANOACRYLATE ADHESIVE 20G 231769
HENKEL BLACK POLYURETHANE SEALANT PASTE CARTRIDGE 92X310ML