LOCTITE 545 HYDRAULIC SEAL MEDIUM STRENGTH 50ML 135486
Thread Sealant
See technical informationSee documentsReferences
Loctite:545
Rubix:794992
Manufacturer :135486
EAN:0079340545311
Documents
Product details : LOCTITE 545 HYDRAULIC SEAL MEDIUM STRENGTH 50ML 135486
LOCTITE® 545 is a pipe thread sealant designed for locking and sealing of metal pipes and fittings. It is specially formulated to offer high lubricity for easy assembly and removal. Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general. Suitable for fittings up to 50 mm in diameter including pneumatic and hydraulic fittings.
Strengths
•Excellent solvent resistance
Contains no fillers or particles that could contaminate system fluids, foul valves, or clog fine filters and screens
Contains no fillers or particles that could contaminate system fluids, foul valves, or clog fine filters and screens
Applications
Thread sealing
Technical specifications
Attributes
| Colour | purple |
|---|---|
| Volume | 50 ml |
Show UNSPSC/ECL@SS
£ 51.66 excl. VAT
/ Each
£ 61.99 incl. VAT
- Usually arrives within 14 working days