3M EPOXY ADHESIVE DP190 50ML


3M Scotch-Weld Epoxy Adhesive

References
3m:DP190X50ML
rubix:8925771
manufacturer :7000080387
brand logo
brand logo
Technical specifications
Colourgrey
Capacity50 ml
See all Specifications

Product details : 3M EPOXY ADHESIVE DP190 50ML


3M Scotch-Weld Epoxy Adhesive DP190 Grey is a two component, fast curing, epoxy based resin that offers flexibility, 90 minute handling time, good environmental aging properties, high shear and peel strength. 1:1 mix ratio by volume. 48. 5 mL Duo-Pak Cartridge

Strengths

Provides tough, strong bonds through high shear and peel strength
Two formulations with moderate (Grey) or high (Translucent) flexibility and elongation
Capable of bonding to a wide variety of different materials
Delivers extended work-life, providing additional time for adjustment
Medium (Gary) or low (Translucent) viscosity and self-levelling

Applications

Use to make permanent and strong bond on many materials such as:
Metal
Glass
Ceramics
Wood
Plastic
Rubber

Technical specifications


Attributes
Colourgrey
Capacity50 ml
Max. temperature24 °C
Drying time480 min
Show UNSPSC/ECL@SS
£ 21.98 excl. VAT
/ Each
£ 26.38 incl. VAT
  • Sold out