3M 82455 ROLOC SHANK 6MMX1/4


3M™ Roloc™ Shank

References
3m:82455
rubix:1016123
manufacturer :7000045678
ean:00051144824557
brand logo
brand logo
Technical specifications
Threading1/4 in - 20
Dimension A6 mm
UseDisc Pad;Die Grinder;Disc Sander
See all Specifications

Product details : 3M 82455 ROLOC SHANK 6MMX1/4


Use 3M™ Roloc™ Shank to fit Roloc Disc Pads with 1/4-20 internal threads, via its 1/4-20 external threads. Our mandrel features a 1/4" or 6 mm diameter to fit 1/4" or 6 mm collet chucks or drill chucks.
3M™ Roloc™ Shank is a mandrel or spindle, designed with a 1/4" or 6 mm diameter to fit 1/4" or 6 mm collet chucks or drill chucks. Our Roloc shank also has a 1/4-20 external thread to fit Roloc Disc Pads with 1/4-20 internal threads.

Strengths

Fit 1/4" or 6 mm collet chucks or drill chucks;Features 1/4-20 external thread to fit Roloc™ Disc Pads with 1/4-20 internal threads;Available as 5 per inner, 50 per case;1/4-20 external threads fit disc pads with 1/4-20 internal threads

Applications

Use 3M™ Roloc™ Shank to fit Roloc™ Disc Pads with 1/4-20 internal threads or 1/4" or 6 mm collet chucks or drill chucks

Technical specifications


Attributes
Packaged dimensions (D x W x H)76x109x109 mm
Package weight953 g
Threading1/4 in - 20
Dimension A6 mm
UseDisc Pad;Die Grinder;Disc Sander
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
  • Usually arrives within 14 working days