3M™ Safety Goggles 2890 Series
Coating of the glasses | Antifog |
---|---|
Eyepiece shade | Colourless |
Ocular material | Acetate |
Package weight | 107,6 g |
---|---|
Coating of the glasses | Antifog |
Eyepiece shade | Colourless |
Ocular material | Acetate |
Weight | 67 g |
Strength | FT |
Type | Safety Goggle |
In stock: Next day delivery