GISS 840368 G-PROGUARD PLUS GOGGLES ANTI-MIST&ANTI-SCRATCH CLEAR

G-Proguard Plus Safety Goggles

See technical informationSee documents

References

GISS:840368
Rubix:200A3855
EAN:3660338056277
Goggles G-PROGUARD PLUS Eyepiece shade Un-coloured

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : GISS 840368 G-PROGUARD PLUS GOGGLES ANTI-MIST&ANTI-SCRATCH CLEAR



• Goggle fabricated by dual-injection providing resistance and comfort for the face.
• PE and TPE mount, polycarbonate lens.
• Angle and length adjustable strap.
• Weight: 86 g

Strengths


• Anti-mist and scratch-resistant treatment.
• Suitable for the wearing over perscription spectacles and compatible with the wearing of respiratory masks.

Applications


• Chemistry, laboratory, environments with liquid splashing hazards, Building and construction,agriculture, painting.

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Weight86 g
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
  • In stock: Next day delivery