BOLLE ELARSI ELITE CLEAR ACETATE CRYSTAL PVC VENTED FRAME
Safety Goggle
See technical informationSee documentsReferences
Bollé Safety:ELARSI
Rubix:123A5382
EAN:3660740001339


Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | acetate |
Documents
Product details : BOLLE ELARSI ELITE CLEAR ACETATE CRYSTAL PVC VENTED FRAME
Strengths
•Overflow chute for liquids
Adjustable strap
Fits over prescription glasses
Adjustable strap
Fits over prescription glasses
Technical specifications
Attributes
| Logistic Weight | 122 g |
|---|---|
| Package weight | 138 g |
| Coating of the glasses | antifog |
| Eyepiece shade | colourless |
| Ocular material | acetate |
| Type | safety goggle |
| 225 mm | |
| 66 mm |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Usually arrives within 14 working days