JSP AGM020-723-000 EVO THERMEX 40 IDV GOGGLE DOUBLE LENS PREMIERSHIELD
JSP EVO THERMEX DOUBLE LENS GOGGLE
See technical informationReferences
JSP:AGM020-723-000
Rubix:2557226
EAN:5038428148597


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
Product details : JSP AGM020-723-000 EVO THERMEX 40 IDV GOGGLE DOUBLE LENS PREMIERSHIELD
The Thermex™ is an advanced double lensed goggle with TMC™ technology that offers fog-free use, even in extremes of temperatures. The Thermex™ features an out lens made from polycarbonate with an inner lens made from acetate. Double lens protection with TMC™ technology to offer fog-free use, even in extreme environments.
Protection against medium energy high speed particles at 120 m/s (270mph) and protection against high-speed particles at extremes of temperature. The optical qualities of the lens comply with the requirements of optical class 1 (highest). Offers dust, liquid splash, molton metal and extreme temperature protection. Also offers 99.9% protection against UV radiation.
Protection against medium energy high speed particles at 120 m/s (270mph) and protection against high-speed particles at extremes of temperature. The optical qualities of the lens comply with the requirements of optical class 1 (highest). Offers dust, liquid splash, molton metal and extreme temperature protection. Also offers 99.9% protection against UV radiation.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 31.61 excl. VAT
/ Each
£ 37.93 incl. VAT
- Delivery usually within ( 4 ) days