UVEX 9301714 ULTRAVISION SAFETY GOGGLE W/ CLEAR ACETATE LENS
UltraVision vision glasses
See technical informationSee documentsReferences
Uvex:9301714
Rubix:80060567
Manufacturer :9301714
EAN:4031101068008

Documents
Product details : UVEX 9301714 ULTRAVISION SAFETY GOGGLE W/ CLEAR ACETATE LENS
Unlimited visibility through Super Panorama window with 180 ° field of view. Perfect and pressure-free connection to the face. Optimum fit and high wearing comfort thanks to a soft frame. Advanced ventilation system provides exceptional comfort for the wearer. Fits perfectly over a correction glasses through the special recess for the springs of the glasses. Easy adjustable headband. Lens is easy to replace. Transparent grey frame with clear lens. Polycarbonate lens. Anti-scratch and anti-vapour coating (supravision HC-AF coating). The supravision HC-AF coating is anti-fog on the inside and extremely anti-scratch on the outside and also resistant to chemicals. The "Nano-clean" effect ensures that the lenses are easy to clean and less sensitive to dirt. Lens mark: 2C-1.2 W 1B9 KN CE.
Strengths
Very comfortable goggles. Wide field of vision. Specially designed for eyeglass wearers. Wide adjustable elastic headband, very comfortable. Waterproof mount but without pressure. Efficient ventilation system. Easy to change eyepieces.
Applications
Risk of solid particle projection, dust.
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Usually arrives within 14 working days
