3M 08783 POLYURETHANE SEAM SEALER GREY 600ML SACHET
3M™ Polyurethane Seam Sealer
See technical informationReferences
3M:Q08783
Rubix:209A4180
Manufacturer :7000077244
EAN:04046719351589
Product details : 3M 08783 POLYURETHANE SEAM SEALER GREY 600ML SACHET
3M™ Polyurethane Seam Sealer are high solid adhesive 1K sealer products, which cure to a tough, permanently flexible material within 24 hours when exposed to atmospheric moisture. (The speed of cure depends on bead thickness and environmental conditions). Temperature resistant from 40°C to +90°C (temporarily up to 120°C). Ideal for sealing medium and wide car body seams, welding seams or even suitable for use on wood or plastics. Can be applied directly to bare steel, can be used as a weld through sealer. This application must be done whilst the product is still wet (within 35 mins of appliation). The product must be left to cure (min 45 mins!) prior to application of waterbased base coats.
3M™ Polyurethane Seam Sealers are 1K moisture curing polyurethane products designed for seam sealing applications in car body repair.
Strengths
Excellent adhesion
Paintable with commonly used paint systems
Non-shrinking, non-flow
Excellent weathering properties, water, oil and petrol resistant
Paintable with commonly used paint systems
Non-shrinking, non-flow
Excellent weathering properties, water, oil and petrol resistant
Applications
Use for sealing medium and wide car body seams, welded seams or joints in car body repairs
Technical specifications
Attributes
| Colour | grey |
|---|
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- Delivery usually within ( 16 ) days
