3M 8010490 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE BLUE 490ML
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8010
See technical informationSee documentsReferences
3M:1131581
Rubix:80290897
Manufacturer :7100036719
EAN:00051115716010




Documents
Product details : 3M 8010490 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE BLUE 490ML
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.
Creates a Strong Bond on Low Surface Energy Plastics
Structural bonds can be achieved without special surface treatments such as chemical etching, plasma, flame, or corona treatment or priming. Simply wipe the surfaces with isopropanol to remove mold release agents, dust dirt, etc. 3M™ Scotch-Weld™ Structural Plastic Adhesive DP8010 Blue also bonds metals, ceramics, and wood and most other plastics. It is slightly flexible when cured. We also formulate this adhesive with 8 mil spacer beads for bond line spacing.
Recommended Applications
Joining plastics to metals, such as in the manufacture or repair of appliances
Bonding low surface energy plastics without priming
Impact resistance composite bonding
Manufacture or repair of various sporting goods equipment
Low surface energy plastics such as polypropylene, polyethylene and thermoplastic elastomers (TPEs)
Our 3M™ Scotch-Weld ™ Acrylic Adhesive DP8010 starts with medium viscosity for controlled dispensing and spreads to sufficiently wet out the surface. The mix ratio is 10:1 and provides a 10 minute work life. The adhesive reaches handling strength in approximately 1 hour and is fully cured in 8-24 hours (at 72° F /22° C).
Easy Adhesion with Acrylic
Acrylic adhesives are two-part adhesives that provide excellent bond strength and durability. Often referred to as epoxy adhesives or epoxy glue, acrylics actually belong to a separate chemical family with their own unique characteristics. This very unique adhesive bonds LSE plastics without priming or other surface treatments.
3M™ Scotch-Weld™ Structural Plastic Adhesive DP8010 Blue is a two-part acrylic adhesive specially formulated to bond many low surface energy plastics, including many grades of polypropylene, polyethylene, and thermoplastic elastomers (TPEs) without special surface preparation.
Strengths
Creates strong bond on low surface energy plastics (LSE) such as polyolefin with minimal or no surface prep required;Resists many chemicals, water, humidity and corrosion;Formulated to bond multi-material assemblies such as LSE plastics, thermoplastics, composites and metals;Medium viscosity allows controlled dispensing;10 minute work life with 60 minute handling strength;Features spacer beads to control bond line thickness to prevent excessive squeeze out
Applications
Bond low surface energy plastics such as polypropylene; polyethylene and thermoplastic elastomers (TPEs) ; Joining plastics to metals; such as in the manufacture or repair of appliances ; Impact resistance composite bonding
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Volume | 490 ml |
| Min. temperature | 16 °C |
| Drying time | 60 min |
| Application type | adesivo strutturale bicomponente per plastiche a bassa energia superficiale, pp, pe, tpo/tpe, compositi e metalli |
Show UNSPSC/ECL@SS
£ 232.36 excl. VAT
/ Each
£ 278.83 incl. VAT
- Delivery usually within ( 13 ) days