SPARTEX 854236 CYANO-U UNIVERSAL INSTANT ADHESIVE 3G


Cyano - u instant cyanoacrylate glue

References
spartex:854236
rubix:306A9444
ean:3660338100703

Product details : SPARTEX 854236 CYANO-U UNIVERSAL INSTANT ADHESIVE 3G


Triple distillation, high stability, containing a setting accelerator. .
Applications: Universal instant-grip glue. .
For gluing of metals, rubber, wood, paper, cardboard, leather, ceramics and all plastics (except PP/PE/SILICONE) .
Color: Colorless .
Characteristics: .
Viscosity: 45 to 65 mPa.s .
Permissible temperature after polymerization: -55°C to +95°C .
Setting time: instantaneous even on acid surfaces such as paper, wood, cardboard, leather, metal, rubber, rubber... .
Tensile strength on NBR: 65 N/cm² .
Shear resistance on steel: 11-20 N/mm² .
2 Types of Packaging: .
Pipette 3g in bulk cardboard per unit .
Pipette 3g in blister pack per unit .
Open nozzle, ready to use (no need to drill, .
or use cutter) .
This pipette allows the use of the 3g. .
German made.

Strengths

Extra flexible pipette with an anti-clogging and anti-drip needle cap for precise glue application

Technical specifications


Attributes
Weight3 g
Min. temperature-55 °C
Max. temperature95 °C
ColourColourless
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
  • Usually arrives within 14 working days