LOCTITE 4014 MEDICAL CYANOACRYLATE ADHESIVE 20G 231771


Loctite Superglue

References
loctite:4014 20GRM
rubix:80175680
ean:0079340260740

Product details : LOCTITE 4014 MEDICAL CYANOACRYLATE ADHESIVE 20G 231771


LOCTITE 4014 is a transparent, colourless, ethyl-based instant adhesive that is designed to provide fast room temperature fixturing, particularly for plastic substrates. Typical applications include the assembly of disposable medical devices. This ISO 10993 certified product can also bond polyolefin

Strengths

Fast room temperature fixturing
Mainly for plastic substrates
Transparent and colourless
ISO 10993 certified

Applications

Used for bonding plastics and metal in the assembly of disposable medical devices

Technical specifications


Attributes
Weight20 g
Min. temperature-40 °C
Max. temperature80 °C
ColourColourless
Show UNSPSC/ECL@SS
£ 36.97 excl. VAT
/ Each
£ 44.36 incl. VAT
  • In stock: Next day delivery