3M SF408AS SECUREFIT GLASSES BLK/GRN ANTI-SCRATCH BLU MIRROR


3M™ SecureFit™ Safety Glasses 400 Series

References
3m:SF408AS-EU
rubix:2579085
manufacturer :7100078880
ean:4054596052789
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch
Eyepiece shadeBlue
Ocular materialPolycarbonate
See all Specifications

Product details : 3M SF408AS SECUREFIT GLASSES BLK/GRN ANTI-SCRATCH BLU MIRROR


For enhanced comfort and a sleek design, use 3M™ SecureFit™ Safety Glasses 400 Series. Our safety glasses weigh just 19 g and feature 3M™ Pressure Diffusion Temple Technology that allows dual-injected padded temple touchpoints to naturally adjust to an individual’s head size, giving you a secure and comfortable fit. Soft, adjustable nose pads provide an even greater personalisation of fit and reduce slippage from head movements. Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision. The rimless polycarbonate lenses are available with anti-scratch and anti-fog coatings for increased durability and visibility.
3M™ SecureFit™ Safety Glasses 400 Series features a lightweight design with a rimless polycarbonate lens, 3M™ Pressure Diffusion Temple Technology, wide flexible temple arms, and soft, adjustable nose pads.

Strengths

Comfortable 3M™ SecureFit™ Safety Glasses range with soft adjustable nose and soft temple ends to improve comfort and fit;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Available in a wide variety of lens colours;Orange coloured lens for blue light blocking available;Wraparound design improves the security of fit and prevents slipping;Flat and flexible temples combine easily with earmuffs and provide solid side protection;Foam gasket available to help limit eye exposure to debris;Prescription insert available

Applications

Repair & Operation (MO), Assembly, General Manufacturing, Food & Beverage Manufacturing, Construction

Technical specifications


Attributes
Coating of the glassesAnti-scratch
Eyepiece shadeBlue
Ocular materialPolycarbonate
ColourBlack
Adjustable side piecesNo
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
  • Usually arrives within 14 working days