BOLLE UNIVGN13W UNIVERSAL GOGGLE CLEAR PC LENS BK&GRY TPR SEALED FRAME
Universal Goggle mask
See technical informationReferences


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : BOLLE UNIVGN13W UNIVERSAL GOGGLE CLEAR PC LENS BK&GRY TPR SEALED FRAME
These Universal Goggles from Bollé Safety combine effective protection and comfort thanks to their ergonomic design and advanced technologies. Suitable for a variety of industrial environments, they guarantee perfect visibility and reduce their environmental impact thanks to their recyclable design.
Characteristics:
These protective glasses combine innovation and performance. Their exclusive Platinum treatment gives them superior resistance to scratching and fogging, prolonging their durability and ensuring clear vision in the most demanding conditions. Thanks to Wave technology, these glasses adjust perfectly to all morphologies, eliminating pressure points and ensuring optimal comfort. Their co-injected PC/TPR frame with overflow channel offers perfect waterproofing or optimized ventilation depending on the model. The pivoting visor is easy to attach, adding to its versatility.
Specifications:
• Weight: 109 g
• Frame type: ventilated or waterproof with breathable foam
• Base: 5 - slightly curved
Frame material: polycarbonate/TPR
Frame color: black/yellow, black/green, black/white
Lens material: polycarbonate
Lens color: clear, smoke and welding tint 5
Lens coating: Platinum
Material of the headband: polyester/spandex
• Product dimensions: 36 x 18 x 7 mm
• Co-injected PC/TPR frame with overflow chute
• Option to add the UNIVGN00W face shield
Standards:
• EN166: Personal eye protection
• EN172: Protection against industrial solar radiation
Brand information:
Bollé Safety, founded in Oyonnax in 1888, is a French company renowned for its expertise in the design of innovative eye protection solutions. Based in Villeurbanne, Bollé Safety stands out for its commitment to quality, safety and comfort. Present in more than 80 countries, the brand collaborates with various industries to offer cutting-edge protective eyewear. With more than 1,500 products and an approach focused on innovation, Bollé Safety is a key player in the industrial safety sector.
Strengths
• Wave technology adapts to the shape of each user
• Clear vision thanks to scratch-resistant and anti-fog Platinum coating
• Optimal comfort with no pressure points
• Recyclable design for reduced environmental impact
• Easy-to-attach pivoting visor for increased versatility
• Available in several versions to adapt to different work environments
• Improved recyclability
Applications
The smoked versions are suitable for outdoor work.
Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
- Usually arrives within 14 working days