UVEX 9169081 SUPER OTG SAFETY OVER SPECTACLES W/ GREY SUNGLARE LENS
UVEX SUPER OTG SAFETY SPECTACLES
See technical informationSee documentsReferences
Uvex:9169081
Rubix:2018170
Manufacturer :9169081
EAN:4031101419114


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9169081 SUPER OTG SAFETY OVER SPECTACLES W/ GREY SUNGLARE LENS
Hinge-free legs with extremely flexible soft earpieces. Suitable for use over most eye-wear. Free view by the lack of a frame. Uvex X-Stream technology: legs grab the head for a safe anti-skid fit and maximum wearing comfort. 100% metal-free.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Usually arrives within 14 working days