Uvex astrospec 2.0 glasses
Coating of the glasses | anti-scratch and anti-fog |
---|---|
Eyepiece shade | colourless |
Ocular material | polycarbonate |
Coating of the glasses | anti-scratch and anti-fog |
---|---|
Eyepiece shade | colourless |
Ocular material | polycarbonate |
Colour | grey |
Weight | 37 g |
Type | spectacle |
Adjustable side pieces | yes |
Secondary colour | colourless |
Usually arrives within 14 working days