GISS 854309 G-STEEL SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE


Spectacle g-steel

References
giss:854309
rubix:200A3836
ean:3660338101120
Glasses G-STEEL Eyepiece shade Smoke
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeSmoked
See all Specifications

Product details : GISS 854309 G-STEEL SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE


Spectacle with metal sidearms, lens in polycarbonate offering a very wide field of vision. Slip-proof sidearms and slip-proof nose. .
APPLICATIONS .
All types of industries, inside or outside, construction, BTP, maintenance... .
STRONG POINTS .
Anti-scratch and anti-mist treatment. .
Weight: 32 g. Standard: EN166 – EN170 – EN172 (smoked version)

Strengths

Metal mount aligning technology and finesse.

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeSmoked
Adjustable side piecesNo
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
  • Usually arrives within 14 working days