3M X5502NVE-CE-10 SECUREFIT X5500 SAFETY HELMET NON-VENTED CE YELLOW
3M™ SecureFit™ Safety Helmet X5500 Series
See technical informationSee documentsReferences
3M:X5502NVE-CE
Rubix:211A3504
Manufacturer :7100175539
EAN:04054596593923
Documents
Product details : 3M X5502NVE-CE-10 SECUREFIT X5500 SAFETY HELMET NON-VENTED CE YELLOW
For head protection that’s secure and comfortable get 3M™ SecureFit™ Safety Helmet X5512NVE-CE. It’s designed for general industrial use and meets everyday safety requirements.
Inspired by modern climbing helmets, it offers protection against small falling objects. It has adjustable positioning on the head and our easy-to-adjust, 4-point ratchet suspension system allows you to smoothly tighten the headband as needed.
The suspension includes the exclusive, patented 3M™ Pressure Diffusion Technology which not only provides a secure fit but, by reducing up to 20 % of forehead pressure compared to conventional helmet suspensions, also helps improve comfort. The brimless design gives you a clear upward view so you can stay aware of your surroundings and avoid risks.
This black helmet features a proprietary 3M™ UVicator™ Sensor that changes from red to white when exposed to damaging levels of ultraviolet (UV) light. As UV rays can cause hard hat shells to become brittle and compromise their protection level, the sensor changing colour indicates that it’s time to replace the helmet.
Accessory slots and clips are designed to be compatible with a variety of 3M face shields, earmuffs and other accessories, and it’s compatible with a plastic buckle chin strap.
Approved for lateral deformation and molten metal splash and meets the EN397 standard for general industrial use.
Inspired by modern climbing helmets, it offers protection against small falling objects. It has adjustable positioning on the head and our easy-to-adjust, 4-point ratchet suspension system allows you to smoothly tighten the headband as needed.
The suspension includes the exclusive, patented 3M™ Pressure Diffusion Technology which not only provides a secure fit but, by reducing up to 20 % of forehead pressure compared to conventional helmet suspensions, also helps improve comfort. The brimless design gives you a clear upward view so you can stay aware of your surroundings and avoid risks.
This black helmet features a proprietary 3M™ UVicator™ Sensor that changes from red to white when exposed to damaging levels of ultraviolet (UV) light. As UV rays can cause hard hat shells to become brittle and compromise their protection level, the sensor changing colour indicates that it’s time to replace the helmet.
Accessory slots and clips are designed to be compatible with a variety of 3M face shields, earmuffs and other accessories, and it’s compatible with a plastic buckle chin strap.
Approved for lateral deformation and molten metal splash and meets the EN397 standard for general industrial use.
3M™ SecureFit™ Safety Helmet X5502NVE-CE has adjustable positioning and an easy-to-adjust, 4-point ratchet suspension system that features the exclusive 3M™ Pressure Diffusion Technology. Our brimless, yellow safety helmet has a 3M™ UVicator™ Sensor that indicates damaging levels of ultraviolet (UV) light. It meets the EN 397 standard for general industrial use and EN 50365 1000 Vac standard.
Strengths
Secure, comfortable head protection against small falling objects and for general industrial use;Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology;4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment;Adjustable positioning;Inspired by climbing helmets with a brimless design to give you a clear upward view;Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories;3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it;Proprietary UV indicator that lets wearer know when to replace helmet with UV exposure;Approved for lateral deformation (LD) and molten metal splash;Approved for lateral deformation and molten metal splash;Electrical insulation against 1000 Vac and 440 Vac;UV-stabilised ABS
Applications
For use in construction, forestry, oil and gas, utilities and general industry
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Cap band | buttons |
| Main material | abs |
| Ventilation | not ventilated |
| Weight | 351 g |
| Material | abs |
Show UNSPSC/ECL@SS
£ 54.03 excl. VAT
/ Each
£ 64.84 incl. VAT
- Delivery date on request
Contact a branch