References
Draper:08909
Rubix:381A7349
Manufacturer :08909
EAN:5059482039355



Product details : DRAPER 08909 SAFETY HELMET (BLUE)
This safety helmet is manufactured to EN397 standard and is CE and UKCA approved. It has a fully adjustable head harness within an impact-tested, high-density polyethylene shell. The blue helmet meets the UK’s safety helmet colour requirements for site visitors and those with jobs not falling into defined colour categories. The helmet is rated zero VAT in the UK.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | polyethylene |
| Weight | 345 g |
| Material | impact-tested high-density polyethylene (hdpe) shell with fully adjustable head harness |
Show UNSPSC/ECL@SS
£ 8.74 excl. VAT
/ Each
£ 10.49 incl. VAT
- Delivery usually within ( 7 ) days
