JSP AJF030-000-500 EVO2 MID PEAK VENTED BLU HELMET SLIP RATCHET
EVO2 construction hard hat, ventilated slide
See technical informationReferences
JSP:AJF030-000-500
Rubix:2020955
EAN:5038428126007





Product details : JSP AJF030-000-500 EVO2 MID PEAK VENTED BLU HELMET SLIP RATCHET
Construction hard hat with standard visor, ultra-easy one-touch zipper, height-adjustable and adjustable harness, ventilated. Universal slots. High density PE shell, anti-sweating chamlon lining and head cap. Weight: 375 g. Colours: white, blue, yellow, orange, red, green. EN397 and EN50365 standards.
Type : Vented
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Cap band | slide |
| Main material | polyethylene |
| Ventilation | ventilated |
| Weight | 375 g |
| Material | hdpe |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
- Delivery usually within ( 4 ) days
