3M X5501V-CE SECUREFIT SAFETY HELMET WHITE VENTED


3M™ SecureFit™ Safety Helmet X5500 Series

References
3m:X5501V-CE4
rubix:248A1719
manufacturer :7100175591
ean:04054596593343
brand logo
brand logo
Technical specifications
ColourWhite
Cap bandRack
Main materialABS
See all Specifications

Product details : 3M X5501V-CE SECUREFIT SAFETY HELMET WHITE VENTED


For head protection that’s secure and comfortable get 3M™ SecureFit™ Safety Helmet X5514V-CE. It’s designed for general industrial use and to meet everyday safety requirements. Inspired by modern climbing helmets, it offers protection against small falling objects. Vents allow airflow through the helmet and the height and positioning on the head is adjustable. Our easy-to-adjust, 4-point ratchet suspension system allows you to smoothly tighten the headband as needed. The suspension includes the exclusive, patented 3M™ Pressure Diffusion Technology which not only provides a secure fit but, by reducing up to 20 % of forehead pressure compared to conventional helmet suspensions, also helps improve comfort. The brimless design gives you a clear upward view so you can stay aware of your surroundings and avoid risks. This high-viz green helmet features a proprietary 3M™ UVicator™ Sensor that changes from red to white when exposed to damaging levels of ultraviolet (UV) light. As UV rays can cause hard hat shells to become brittle and compromise their protection level, the sensor changing colour indicates that it’s time to replace the helmet. 3M™ Scotchlite™ Reflective Material can also be added to increase visibility under low light conditions. Accessory slots and clips are designed to be compatible with a variety of 3M face shields, earmuffs and other accessories, and an optional chin strap with a magnetic or plastic buckle can be added. Approved for lateral deformation and meets the EN 397 standard for general industrial use.
3M™ SecureFit™ Safety Helmet X5501V-CE has an adjustable positioning and an easy-to-adjust, 4-point ratchet suspension system that features the exclusive 3M™ Pressure Diffusion Technology. Our brimless, white safety helmet has a 3M™ UVicator™ Sensor that indicates when your hard hat has been over exposed to UV-radiation and it’s time to replace it. It meets the EN 397 standard for general industrial use.

Strengths

Secure, comfortable head protection against small falling objects and for general industrial use
Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
Vents allow airflow through the helmet

Applications

For use in construction, oil and gas, forestry and general industry

Technical specifications


Attributes
ColourWhite
Cap bandRack
Main materialABS
Weight1670 g
MaterialABS
Show UNSPSC/ECL@SS
£ 52.12 excl. VAT
/ Each
£ 62.54 incl. VAT
  • Usually arrives within 14 working days