Construction hard hat
RUBIX's construction hard hat category offers a diverse selection of high-quality safety hard hats designed to ensure optimal safety and comfort on the work site. Our range of construction hard hats was engineered to meet industry standards and provide reliable protection for construction workers and professionals.
Work-site safety helmet
One of the standout products in this category is our Work-site safety helmet. It features a polypropylene high-resistance UV-treated Polyamide shell, making it highly durable and capable of withstanding demanding work environments. The helmet is equipped with three textile bands and eight fixing points, ensuring a secure and comfortable fit.
6-point terylene cradle harness system helmet
We offer a safety helmet with a 6-point terylene cradle harness system for unparalleled comfort without compromising performance. This innovative design provides excellent support and stability, making it ideal for extended periods of wear. The helmet is crafted with an Egyptian cotton core coated with a porous PU material to maximize sweat absorption and keep you cool and dry.
Resilient HDPE helmet
Our resilient helmet with an HDPE shell is an excellent choice if you look for a robust option. It features a 3D precision adjustment system that utilizes unique 1-2-3 point harness depth settings, allowing you to customize the fit according to your preferences. The adjustable sliding ratchet ensures a secure and precise fit, enhancing safety and comfort.
RUBIX's construction hard hat category
We prioritize your safety and strive to provide the highest quality construction hard hats. Our products are designed to meet rigorous safety standards and offer reliable protection in hazardous work environments. Browse our wide range of construction hard hats and helmets today and ensure you have the essential head protection for your construction projects.
52 Product(s) with 93 variant(s):
JSP AJS260-000-100 EVOLITE SKYWORKER MICRO PEAK VENTED WHT HELMET WR
- jsp:AJS260-000-100
- rubix:2557025
- manufacturer :AJS260-000-100
- ean:5038428153331
- In stock: Next day delivery
- Colour:white
- Cap band:rack
- Main material:abs
GISS 844876 SAFETY HELMET G-TOP WHITE
- giss:844876
- rubix:200A3543
- ean:3660338073588
- In stock: Next day delivery
- Colour:white
- Cap band:rack
- Main material:polypropylene
JSP AJF160-000-100 EVO3 MID PEAK VENTED WHT HELMET SLIP RATCHET
- jsp:AJF160-000-100
- rubix:2020947
- ean:5038428126038
- In stock: Next day delivery
- Colour:white
- Cap band:slide
- Main material:polyethylene
JSP AMD170-005-F00 EVO VISTASHIELD VENTED WHT/SMK HELMET WR
- jsp:AMD170-005-F00
- rubix:222A4161
- ean:5038428361767
- In stock: Next day delivery
- Colour:white
- Cap band:slide
- Main material:polypropylene
3M G30NVI HARD HAT UVICATOR RATCHET VENTILATED PLASTIC SWEATBAND WHITE
- 3m:7100001960
- rubix:119A5711
- manufacturer :7100001960
- ean:7318640053694
- In stock: Next day delivery
- Colour:white
- Cap band:rack
- Main material:abs
JSP AJF170-000-100 EVO3 MID PEAK VENTED WHT HELMET WR
- jsp:AJF170-000-100
- rubix:80044437
- ean:5038428126090
- In stock: Next day delivery
- Colour:white
- Cap band:rack
- Main material:polyethylene
JSP AJF030-000-200 EVO2 MID PEAK VENTED YLW HELMET SLIP RATCHET
- jsp:AJF030-000-200
- rubix:2020953
- ean:5038428125987
- In stock: Next day delivery
- Colour:yellow
- Cap band:slide
- Main material:polyethylene
GISS 12938306 886848 SAFETY HELMET G-TOP ACCESS COLOUR BLUE
- giss:886848
- rubix:237A3587
- ean:3660338402340
- In stock: Next day delivery
- Colour:blue
- Cap band:slide
- Main material:polypropylene
JSP AJB160-000-100 EVOLITE MID PEAK VENTED WHT HELMET SLIP RATCHET
- jsp:AJB160-000-100
- rubix:2020964
- ean:5038428123716
- In stock: Next day delivery
- Colour:white
- Cap band:slide
- Main material:abs
3M G31NVI HARD HAT UVICATOR RATCHET WHITE
- 3m:G3001NUV-VI
- rubix:263A1923
- manufacturer :7000039722
- ean:7318640053724
- In stock: Next day delivery
- Colour:white
- Cap band:rack
- Main material:abs
3M X5001V-CE SECUREFIT X5000 SAFETY HELMET VENTED REFLECTIVE CE WHITE
- 3m:X5001V
- rubix:211A3499
- manufacturer :7100175093
- ean:04054596580459
- In stock: Next day delivery
- Colour:white
- Cap band:rack
- Main material:abs
JSP AJB170-000-100 EVOLITE MID PEAK VENTED WHT HELMET WR
- jsp:AJB170-000-100
- rubix:170A0611
- ean:5038428130295
- Usually arrives within 14 working days
- Colour:white
- Cap band:rack
- Main material:abs
PORTWEST PS53 HEIGHT ENDURANCE HELMET WHITE
- portwest:PS53WHR
- rubix:80992040
- ean:5036108258932
- Usually arrives within 14 working days
- Colour:white
- Cap band:slide
- Main material:abs
JSP AMB170-005-F00 EVO VISTALENS VENTED WHT/SMK HELMET WR
- jsp:AMB170-005-F00
- rubix:210A9861
- ean:5038428361736
- Usually arrives within 14 working days
- Colour:white
- Cap band:buttons
- Main material:abs
PORTWEST PS54 ENDURANCE PLUS HELMET WHITE
- portwest:PS54WHR
- rubix:80449831
- ean:5036108258949
- Usually arrives within 14 working days
- Colour:white
- Cap band:rack
- Main material:abs
UVEX 9770031 PHEOS E-S-WR HELMET SHORT BRIM WHITE
- uvex:9770031
- rubix:222A0842
- ean:4031101566504
- Usually arrives within 14 working days
- Colour:white
- Cap band:rack
- Main material:polyethylene
JSP AJF170-000-500 EVO3 MID PEAK VENTED BLU HELMET WR
- jsp:AJF170-000-500
- rubix:80178493
- ean:5038428126120
- Delivery usually within ( 4 ) days
- Colour:blue
- Cap band:rack
- Main material:polyethylene
3M HARD HAT RATCHET VENTILATED PLASTIC SWEATBAND WHITE H700N-VI
- 3m:7000104208
- rubix:395A4684
- manufacturer :7000104208
- ean:4046719816170
- Delivery usually within ( 16 ) days
- Colour:white
- Cap band:rack
- Main material:polyethylene
GISS 865153 SAFETY HELMET SUPER TOP
- giss:865153
- rubix:200A3545
- ean:3660338195402
- Usually arrives within 14 working days
- Colour:white
- Cap band:buttons
- Main material:abs
3M HARD HAT UVICATOR VENTILATED PLASTIC SWEATBAND BLUE G3000CUV-BB
- 3m:G3000CUV-BB
- rubix:395A4667
- manufacturer :7000039713
- ean:4046719272396
- Delivery usually within ( 16 ) days
- Colour:black
- Cap band:rack
- Main material:abs
JSP AJE170-000-100 EVO3 MID PEAK WHT HELMET WR
- jsp:AJE170-000-100
- rubix:227A4935
- ean:5038428125918
- Usually arrives within 14 working days
- Colour:white
- Cap band:rack
- Main material:polyethylene
UVEX 9772030 PHEOS B-WR HELMET LONG BRIM WHITE
- uvex:9772030
- rubix:399A1263
- manufacturer :9772030
- ean:4031101510255
- Usually arrives within 14 working days
- Colour:white
- Cap band:rack
- Main material:polyethylene
UVEX 9772031 PHEOS B-S-WR HELMET SHORT BRIM WHITE
- uvex:9772031
- rubix:212A8190
- manufacturer :9772031
- ean:4031101510309
- Usually arrives within 14 working days
- Colour:white
- Cap band:rack
- Main material:polyethylene
JSP AJG240-000-100 EVO3 MICRO PEAK WHT HELMET WR LINESMAN
- jsp:AJG240-000-100
- rubix:399A7246
- ean:5038428138765
- Usually arrives within 14 working days
- Colour:white
- Cap band:rack
- Main material:polyethylene


























