UVEX 9770031 PHEOS E-S-WR HELMET SHORT BRIM WHITE
Safety helmet uvex Pheos E-S-WR.
See technical informationSee documentsReferences
Uvex:9770031
Rubix:222A0842
EAN:4031101566504

Documents
Product details : UVEX 9770031 PHEOS E-S-WR HELMET SHORT BRIM WHITE
Fully closed helmet shell for use by electricians. Comfortable, solid fit with stepless width adjustment. Larger field of view upwards thanks to short screen. Resistant to hot metal splashes (EN 397 - extra requirement "MM"). Euroslot adapters on the side for earmuffs
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 290x225x150 mm |
|---|---|
| Colour | white |
| Cap band | rack |
| Main material | polyethylene |
| Ventilation | not ventilated |
| Weight | 400 g |
| Material | high-density polyethylene |
| Visor | no |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
- Usually arrives within 14 working days
