3M HARD HAT RATCHET VENTILATED PLASTIC SWEATBAND WHITE H700N-VI


3M™ Hard Hat H700 Series

References
3m:H700NVI
rubix:395A4684
manufacturer :7000104208
ean:4046719816170
brand logo
brand logo
Technical specifications
ColourWhite
Cap bandRack
Main materialPolyethylene
See all Specifications

Product details : 3M HARD HAT RATCHET VENTILATED PLASTIC SWEATBAND WHITE H700N-VI


For comfortable, tough and lightweight head protection that can withstand cold temperatures, use 3M™ Hard Hats Series H700. The ventilated headband offers improved comfort and the head harness can be rotated 180° for better visibility when working in confined spaces. They’re available with pinlock or ratchet suspension and approved for use at -30 °C (EN397:2012) and -50 °C (GOST EN397:2012).

Strengths

Comfortable, tough and lightweight protective hard hats;Short peak gives improved upwards visibility;Head harness can be rotated 180° for better visibility when working in confined spaces;Ventilated headband for improved comfort;Approved for use at -30 °C (EN397:2012) and -50 °C (GOST EN397:2012)

Applications

Construction, Agriculture

Technical specifications


Attributes
ColourWhite
Cap bandRack
Main materialPolyethylene
VentilationVentilated
Weight375 g
MaterialHigh-Density Polyethylene
Show UNSPSC/ECL@SS
£ 13.58 excl. VAT
/ Each
£ 16.30 incl. VAT
  • Usually arrives within 14 working days