JSP AJB170-D00-100 EVOLITE MID PEAK VENTED WHT HELMET WR BH+LB CR2
EVOLite® ventilated helmet
See technical informationReferences
JSP:AJB170-D00-100
Rubix:399A7175

Product details : JSP AJB170-D00-100 EVOLITE MID PEAK VENTED WHT HELMET WR BH+LB CR2
EVOLite CR2 is the greatest advance in night-time visibility/reflectivity for head protection. CR2 meets the performance requirements of EN12899-1 (high-performance reflective material used for traffic signs). EN397 standard.
Strengths
Completely waterproof badge holder, visibility and fast card changing with a simple clip/unclip mechanism.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | rack |
| Main material | abs |
| Ventilation | ventilated |
| Weight | 300 g |
| Material | abs |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 42.48 excl. VAT
/ Each
£ 50.98 incl. VAT
- Usually arrives within 14 working days
