JSP AJB170-400-100 EVOLITE MID PEAK VENTED WHT HELMET WR CR2
Industrial Safety Helmet
See technical informationReferences
JSP:AJB170-400-100
Rubix:169A9918
EAN:5038428131940

Product details : JSP AJB170-400-100 EVOLITE MID PEAK VENTED WHT HELMET WR CR2
It is lightweight, extremely comfortable and fits the widest range of head shapes and sizes. The harness and shell are truly integrated as one to give the best performance by keeping it firmly rooted on the head, even when fully inverted. Gives added security and protection when working at height, in high winds, or when there is a high degree of activity, such as during motorway maintenance.
Strengths
•Lightweight shell
Supreme comfort
Supreme comfort
Applications
Industrial
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | rack |
| Main material | abs |
| Ventilation | ventilated |
| Weight | 300 g |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 34.01 excl. VAT
/ Each
£ 40.81 incl. VAT
- Usually arrives within 14 working days
