JSP AHU150-000-200 EVO8 MID PEAK VENTED YLW HELMET WR
EVO®8 EN14052 Safety Helmet - Vented - Yellow
See technical informationReferences
JSP:AHU150-000-200
Rubix:80253936
EAN:5038428059008




Product details : JSP AHU150-000-200 EVO8 MID PEAK VENTED YLW HELMET WR
The Mk®8 Evolution® safety helmet is the only industrial hard hat in the world meeting and exceeding the far tougher head protection standard EN14052 - this is the biggest advance in industrial head protection in over 45 years. The EVO®8 safety helmet is designed for today’s highest risk environments where high impact / side impact situations are a concern such as Construction, Mining, Tunnelling, Demolition, Oil and Gas, Offshore Marine, Refinery and Petrochemical, High Pressure Jetting and certain Emergency Services. EN14052 is specified into EN1789 as a mandatory requirement for each crew member for type B & C road ambulances.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Cap band | rack |
| Ventilation | not ventilated |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 56.42 excl. VAT
/ Each
£ 67.70 incl. VAT
- Delivery usually within ( 6 ) days
