References
3M:B30095N
Rubix:233A4634
Manufacturer :7100230887
EAN:00638060774540

Product details : 3M SR8N SR CUTTER NO.8 .83INX1.015IN
Use 3M™ SR Cutter to clean without the need for chemical solvents, eliminating chemical mess and waste. Our SR cutters are easy to use, attaching to a rotary tool to replace time consuming hand scraping with metal scrapers that gouge the workpiece.
They remove sealants and coatings cleanly with minimal or no abrasion to underlying paints, primers or metal. A 6.35 mm-28 male threaded metal mandrel is attached – for use on slow speed right angle drills.
They remove sealants and coatings cleanly with minimal or no abrasion to underlying paints, primers or metal. A 6.35 mm-28 male threaded metal mandrel is attached – for use on slow speed right angle drills.
3M™ SR Cutter is a plastic rotary cutting tool with a 6.35 mm-28 male threaded metal mandrel attached – for use on slow speed right angle drills. Our SR cutters clean without the need for chemical solvents, eliminating chemical mess and waste.
Strengths
6.35 mm-28 male threaded metal mandrel attached – for use on slow speed right angle drills;Removes sealants and coatings cleanly with minimal or no abrasion to underlying paints, primers or metal;Attaches to a rotary tool to replace time-consuming hand scraping with metal scrapers that gouge the workpiece;Cleans without chemical solvents, eliminating chemical mess and waste;No. 3 cutter is for flat applications—its 0.4" diameter fits between rivets and into tight spaces;No. 8 cutter is 1" in diameter and has an internal cavity designed to fit directly over rivets or other protrusions for thorough cleaning;Primarily used in the aerospace industry
Technical specifications
Attributes
| Type | sr cutter |
|---|---|
| Use | aerospace industry |
Show UNSPSC/ECL@SS
£ 7.09 excl. VAT
/ Each
£ 8.51 incl. VAT
- In stock: Next day delivery