References
Bosch:2607000149
Rubix:050021
EAN:3165140032995



Product details : BOSCH BISCUITS GR-20 SIZE 20 PACK OF 1000 2607000149
Flat dowels Bosch Spare parts
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x235x120 mm |
| Package weight | 3260 g |
| Type | biscuit |
| Use | manufacturers machines |
Show UNSPSC/ECL@SS
£ 117.40 excl. VAT
/ Each
£ 140.88 incl. VAT
- Usually arrives within 14 working days
