References
Bosch:2608598044
Rubix:7903561
EAN:3165140116176

Product details : BOSCH 2608598044 EXTENSION 300MM
300mm Extension bar for use with Dry diamond core drills.
Technical specifications
Attributes
| Logistic Weight | 1345 g |
|---|---|
| Packaged dimensions (D x W x H) | 316x61x61 mm |
| Package weight | 1500 g |
| Type | bosch 2608598044 extension 300mm |
Show UNSPSC/ECL@SS
£ 107.89 excl. VAT
/ Each
£ 129.47 incl. VAT
- Usually arrives within 14 working days
