References
Bosch:1609200291
Rubix:1540062
EAN:3165140004596



Product details : PAINT STIRRER FOR DRILL
Mixer diameter, mm: 60
Total length mm: 350Minimum quantity, kg: 1Maximum quantity, kg: 5
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Packaged dimensions (D x W x H) | 390x62x60 mm |
| Package weight | 92 g |
| Type | 0136-5063414 |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- Usually arrives within 14 working days
