3M AB87192 TRIZACT FINESSE-IT FILM DISC ROLL 468LA 32MM A7
3M™ Trizact™ Finesse-it™ Film Disc Roll 468LA
See technical informationSee documentsReferences
3M:7100115360
Rubix:219A8306
Manufacturer :7100115360
EAN:00051125872966
Documents
Product details : 3M AB87192 TRIZACT FINESSE-IT FILM DISC ROLL 468LA 32MM A7
Use 3M™ Trizact™ Finesse-it™ Film Disc Roll 468LA to remove defects and leave a consistent finish to polish out. Our discs produce a consistent, fine finish on all clear coats, which can result in reduced buffing time.
The discs are made of film backing and 3M microreplicated abrasive technology, which provides a consistent performance throughout the life of the disc.
Our discs are available in three grades: A3, A5, and A7, for use on various topcoats to meet most finish and process requirements. They are designed for quick attachment to finishing sanders.
The discs are made of film backing and 3M microreplicated abrasive technology, which provides a consistent performance throughout the life of the disc.
Our discs are available in three grades: A3, A5, and A7, for use on various topcoats to meet most finish and process requirements. They are designed for quick attachment to finishing sanders.
3M™ Trizact™ Finesse-it™ Film Disc Roll 468LA features discs made of 3M microreplicated abrasive technology on a film backing. Use our discs on various topcoats to allow most finish and process requirements. They are available in three grades: A3, A5, and A7.
Strengths
Produce a consistent, fine finish on all clear coats;Available in three grades: A3, A5, and A7;Designed for quick attachment to rotary buffers or orbital finishing sanders;Microreplicated 3M™ Trizact™ abrasives stay sharp for more predictable finishes and consistently good results;Ideal for the 3M two-step paint defect repair process for automotive finishe;Fast cutting 3M™ Trizact™ abrasive for consistent results and discs
Applications
Remove defects for a consistent fine finish
Technical specifications
Attributes
| Diameter | 31.75 mm |
|---|---|
| Grain | fine |
Show UNSPSC/ECL@SS
£ 199.08 excl. VAT
/ Each
£ 238.90 incl. VAT
- Delivery usually within ( 13 ) days
