References
Draper:54758
Rubix:382A4129
Manufacturer :54758
EAN:5059482006180

Product details : DRAPER 54758 125MM SANDING DISC 240G
This pack of 10 premium quality aluminium oxide 125mm (240 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The eight pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 125mm random orbital sanders with hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 240 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; compatible with all 125mm random orbital sanders with hook and loop backing pads. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook and loop) |
| Series | e-weight |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days
