References
3M:4400W L
Rubix:124A6493
Manufacturer :7000034777
EAN:04046719402397

Documents
Product details : 3M 4400WL VISITOR COAT L
The 3M™ Visitor Coat 4400 is designed to help protect the wearer against
non-hazardous dusts and non-hazardous light liquid splashes where the
garment covers. It is made from the same fabric as the 3M™ Coverall 4500
making it soft, breathable and extremely comfortable to wear.
This product is CE Category I for use in low risk applications such as general maintenance, catering, electronics manufacturing and laboratories.
non-hazardous dusts and non-hazardous light liquid splashes where the
garment covers. It is made from the same fabric as the 3M™ Coverall 4500
making it soft, breathable and extremely comfortable to wear.
This product is CE Category I for use in low risk applications such as general maintenance, catering, electronics manufacturing and laboratories.
3M™ Visitors Coat 4400 is made of soft, breathable polypropylene and is ideal for hygiene applications.
Strengths
Visitor coat made from lightweight and breathable material, ideal for hygiene applications;Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments;Front zip fastener;Internal pocket;Elastic cuffs;Breathable material to help reduce heat build up and promote comfortable wear
Technical specifications
Attributes
| Size | l |
|---|---|
| Colour | white |
| Main material | polypropylene |
| Material | polypropylene |
| Packaging | 50 |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- In stock: Next day delivery